Apply to be a TradeMaster!
Main product image of M12 Heated Shirt Jacket, Green (L), M103E-21L
Magnifying glass
Hover image to zoom
M12 Heated Shirt Jacket, Green (L), M103E-21L
Magnifying glass
Hover image to zoom
$219.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Size
L
Product Highlight: Color
Green
Product Highlight: Warranty
1 Year Warranty

Description

–

Product Overview

This item is a M12 Heated Shirt Jacket, Green (L), M103E-21L manufactured by Milwaukee.

Powered by HEXON Heat Technology, our M12 Heated Shirt Jacket delivers TECHNICAL, THREE-SEASON VERSATILITY. The Heated Shirt Jacket provides up to 8 hours of runtime across two heat zones-hand pockets/core and back-with high, medium, and low settings. Built for versatility across multiple environments, it features a lightweight, wind- and water-resistant design and six durable pockets, including a zippered battery pass-through pocket for comfortable battery placement. This shirt jacket offers a balanced fit with a regular cut, neither too tight nor too loose.

Features

  • HEXON Heat Technology equipped - STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATEST HEAT COVERAGE
  • All Day Run-Time: (8) hours on low, (4) hours on medium, (2) hours on high with M12 CP2.0 Battery
  • (2) Heat Zones: Hand pockets/core and back
  • High, medium, and low heat settings for each zone
  • Zippered battery pass-thru pocket: position the battery in the front or the back pocket to improve comfort
  • Lightweight design intended to layer and move comfortably
  • Durable 6-pocket design for a variety of storage: (2) chest pockets, (2) hand pockets, (1) interior zippered pocket (1) zippered battery pass-thru pocket for front or back battery placement
  • Wind and water resistant with DWR finish
  • Adjustable snap cuffs for comfortable fitting with gloves
  • Standard fit: a balanced fit with a regular cut that provides a clean look without being too tight or too loose. Size up if you prefer more of a relaxed fit.
  • 100% polyester
  • Washer and dryer safe
  • Compatible with all M12 Batteries, the Heated Gear Power Source w/ App Control, and the Heated Gear 2.5AH Battery w/ App Control

Specs

–
Battery Type:

M12

Material:

Polyester

Size:

L

Product Type:

Jacket

Features:

Insulated

Color:

Green

Warranty:

1 Year

Includes:

Batteries

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy