Apply to be a TradeMaster!
Main product image of GRIDIRON Full-Zip Hoodie (Large) M250B-L
Magnifying glass
Hover image to zoom

GRIDIRON Full-Zip Hoodie (Large) M250B-L

Brand:
Milwaukee
SKU:
M250B-L
Rating:
(0)
Q&A:
(0)
GRIDIRON Full-Zip Hoodie (Large) M250B-L
Magnifying glass
Hover image to zoom
$64.99 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cotton, Polyester
Product Highlight: Color
Black
Product Highlight: Size
Large

Description

–
Part of the MILWAUKEE GRIDIRON Collection, the GRIDIRON Full-Zip Hoodie is BUILT TO SURVIVE. Constructed with a tear and abrasion-resistant, cotton/polyester blend, this full-zip hoodie allows you to work hard without compromising comfort. The 400GSM, heavyweight fabric ensures superior warmth whether worn as a mid-layer or robust exterior layer. Its large, reinforced pockets protect high wear and tear zones to ensure your hoodie outlives the job. The Milwaukee GRIDIRON products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • Durable, Heavyweight Cotton/Polyester Fabric 
  • Double-Stitched Seams
  • Reinforced Pockets
  • Hidden Device Pocket
  • Hidden or Visible Drawcord Functionality
  • Strong Rib Knit Cuffs and Waist

Specs

–
Country of Origin:

Pakistan

Material:

Cotton

Polyester

Color:

Black

Product Type:

Hoodie

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy