Apply to be a TradeMaster!
WORKSKIN Hooded Sun Shirt - Orange (3XL) M550A-3X

WORKSKIN Hooded Sun Shirt - Orange (3XL) M550A-3X

Brand:
Milwaukee
SKU:
M550A-3X
Rating:
(0)
Q&A:
(0)
WORKSKIN Hooded Sun Shirt - Orange (3XL) M550A-3X
$47.48 each
Backorder
Backorder
Get it Wed, Aug 19 - Thu, Sep 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Orange
Product Highlight: Size
3XL
Product Highlight: Material
Polyester

Description

Part of the MILWAUKEE WORKSKIN Collection, our Hooded Sun Shirt is BUILT TO FIGHT SWEAT. Engineered with a custom sweat-wicking fabric, the WORKSKIN Hooded Sun Shirt is designed to keep you dry and comfortable. Complete with UPF 50+ sun protection and odor-fighting technology, this Sun Shirt is perfect for hot summer days on the job. Milwaukee WORKSKIN products are developed in collaboration with user feedback across the trades through continuous job site research.
  • Custom Sweat Wicking Fabric: quickly pulls moisture away from the body while working
  • UPF 50+ Sun Protection: blocks harmful UV rays
  • Lightweight, breathable comfort
  • Quick drying material
  • Natural stretch and raglan sleeves for full freedom of movement
  • Anti-Odor Technology: combats odor build up while working
  • Durable, pilling resistant fabric

Specs

Country of Origin:

Honduras

Color:

Orange

Size:

3XL

Material:

Polyester

Product Type:

Sun Shirt

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy