Apply to be a TradeMaster!
Main product image of GRIDIRON Flannel Shirt (Medium) M551G-M
Magnifying glass
Hover image to zoom

GRIDIRON Flannel Shirt (Medium) M551G-M

Brand:
Milwaukee
SKU:
M551G-M
Rating:
(0)
Q&A:
(0)
GRIDIRON Flannel Shirt (Medium) M551G-M
Magnifying glass
Hover image to zoom
$59.99 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Color
Gray
Product Highlight: Material
Cotton

Description

–
Part of the MILWAUKEE GRIDIRON Collection, the GRIDIRON Flannel Shirt is BUILT TO SURVIVE. Constructed with 100% cotton, heavyweight fabric, this flannel shirt provides the durability and protection needed when on the jobsite. Its canvas-reinforced pockets, cuffs, and double-stitched seaming ensure high wear and tear zones outlive the job. The 3-pocket design maximizes storage, allowing you to always have what you need, whether that be your keys, a screwdriver, or a utility knife. Our Milwaukee GRIDIRON products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • 100% Cotton, Heavyweight Fabric
  • Wind Resistant
  • Canvas-Reinforced High Wear Zones in the Pockets and Cuffs
  • 3-Pocket Design with Double Stitched Seams
  • Bellowed Chest Pocket Construction Adds Storage Space
  • Drop Tail Hem for Extended Coverage
  • Two-Button Adjustable Cuffs

Specs

–
Country of Origin:

Pakistan

Size:

Medium

Product Type:

Flannel Shirt

Color:

Gray

Material:

Cotton

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy