Apply to be a TradeMaster!
Main product image of Heated Winter Gloves - Black (2XL) M700B-212X
Magnifying glass
Hover image to zoom

Heated Winter Gloves - Black (2XL) M700B-212X

Brand:
Milwaukee
SKU:
M700B-212X
Rating:
(0)
Q&A:
(0)
Heated Winter Gloves - Black (2XL) M700B-212X
Magnifying glass
Hover image to zoom
$219.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester, Polyurethane
Product Highlight: Color
Black
Product Highlight: Size
2XL

Description

–
The MILWAUKEE Heated Winter Gloves deliver HEAT BUILT TO HANDLE EXTREME COLD. Powered by Milwaukee's NEW HEXON HEAT TECHNOLOGY, these gloves STAY warm for LONGER in all temperatures, deliver the FASTEST HEAT-UP TIME, and offer the GREATEST HEAT COVERAGE throughout the garment. Featuring wind and water resistance, durable ripstop polyester fabric, and reinforced high-wear areas, these insulated gloves are designed for maximum warmth and comfort in harsh winter conditions. Our Milwaukee Heated Gear is developed in collaboration with feedback from users across the trades through continuous job site research.
  • HEXON HEAT TECHNOLOGY EQUIPPED
  • STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATEST HEAT COVERAGE
  • All Day Run-Time: (8) hours on low, (4) hours on medium, (2) hours on high
  • Heat Zones: Back of Hand and Fingers
  • High, Medium, and Low heat settings for each zone
  • Wind and water resistance for cold and wet conditions
  • Durable ripstop polyester to protect from the elements
  • Soft, breathable polyester fleece liner
  • SMARTSWIPE index fingers and thumbs permits the use of touch screen devices without removing gloves

Specs

–
Material:

Polyester

Polyurethane

Color:

Black

Size:

2XL

Product Type:

Gloves

Country of Origin:

Indonesia

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy