Apply to be a TradeMaster!
Main product image of Heated Winter Gloves - Black (Medium) M700B-21M
Magnifying glass
Hover image to zoom

Heated Winter Gloves - Black (Medium) M700B-21M

Brand:
Milwaukee
SKU:
M700B-21M
Rating:
(0)
Q&A:
(0)
Heated Winter Gloves - Black (Medium) M700B-21M
Magnifying glass
Hover image to zoom
$214.24 each
Backorder
Backorder
Get it Thu, Jul 9 - Thu, Aug 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
Medium
Product Highlight: Color
Black
Product Highlight: Material
Polyurethane, Polyester

Description

The MILWAUKEE Heated Winter Gloves deliver HEAT BUILT TO HANDLE EXTREME COLD. Powered by Milwaukee's NEW HEXON HEAT TECHNOLOGY, these gloves STAY warm for LONGER in all temperatures, deliver the FASTEST HEAT-UP TIME, and offer the GREATEST HEAT COVERAGE throughout the garment. Featuring wind and water resistance, durable ripstop polyester fabric, and reinforced high-wear areas, these insulated gloves are designed for maximum warmth and comfort in harsh winter conditions. Our Milwaukee Heated Gear is developed in collaboration with feedback from users across the trades through continuous job site research.
  • HEXON HEAT TECHNOLOGY EQUIPPED
  • STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATEST HEAT COVERAGE
  • All Day Run-Time: (8) hours on low, (4) hours on medium, (2) hours on high
  • Heat Zones: Back of Hand and Fingers
  • High, Medium, and Low heat settings for each zone
  • Wind and water resistance for cold and wet conditions
  • Durable ripstop polyester to protect from the elements
  • Soft, breathable polyester fleece liner
  • SMARTSWIPE index fingers and thumbs permits the use of touch screen devices without removing gloves

Specs

Country of Origin:

Indonesia

Size:

Medium

Color:

Black

Product Type:

Gloves

Material:

Polyurethane

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy