Apply to be a TradeMaster!
Main product image of Heated Work Glove Liners- Black (Large) M701B-21L
Magnifying glass
Hover image to zoom

Heated Work Glove Liners- Black (Large) M701B-21L

Brand:
Milwaukee
SKU:
M701B-21L
Rating:
(0)
Q&A:
(0)
Heated Work Glove Liners- Black (Large) M701B-21L
Magnifying glass
Hover image to zoom
$199.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester, Nylon, Spandex
Product Highlight: Size
Large
Product Highlight: Color
Black

Description

–
The MILWAUKEE Heated Work Glove Liners deliver HEAT BUILT TO LAYER UNDER WORK GLOVES. Powered by Milwaukee's NEW HEXON HEAT TECHNOLOGY, these gloves STAY WARMER FOR LONGER in all temperatures, deliver the FASTEST HEAT UP TIME and offers the GREATEST HEAT COVERAGE throughout the garment. Featuring a low profile fit, these Heated Work Glove Liners are ideal for layering under all work and winter gloves. These liners are designed for dexterity and productivity, with built-in 2-way stretch. Our Milwaukee Heated Gear is developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • HEXON HEAT TECHNOLOGY EQUIPPED
  • STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATEST HEAT COVERAGE
  • All Day Run-Time: (8) hours on low, (4) hours on medium, (2) hours on high
  • Heat Zones: Back of Hand and Fingers
  • High, Medium, and Low heat settings for each zone
  • Intended to layer under all work and winter gloves
  • High dexterity 2-way stretch
  • Designed for dexterity and productivity on harsh winter jobsites
  • Soft, breathable polyester fleece liner

Specs

–
Country of Origin:

Indonesia

Material:

Polyester

Nylon

Spandex

Product Type:

Gloves

Size:

Large

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy