Apply to be a TradeMaster!
Main product image of Fleece-Lined Beanie - Black
Magnifying glass
Hover image to zoom

Fleece-Lined Beanie - Black

Brand:
Milwaukee
SKU:
M751B
Rating:
(0)
Q&A:
(0)
Fleece-Lined Beanie - Black
Magnifying glass
Hover image to zoom
$24.99 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Items Included List:

(1) Fleece-Lined Beanie

Built to combat cold conditions, the Fleece-Lined Beanie is engineered with a full fleece interior to elevate comfort and warmth. The 6-point crown construction provides a more versatile, low-profile fit. MILWAUKEE Workwear products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • Features a polyester/spandex shell and polyester lining
  • Full fleece interior to elevate comfort and warmth
  • Abrasion-resistant rib-knit exterior
  • Shell: 98% Polyester, 2% Spandex; Lining: 100% Polyester
  • Fleece-lined interior
  • Abrasion resistant 1x1 rib-knit exterior
  • 6-point crown construction for optimized fit
  • One size fits most

Specs

–
Color:

Black

Product Type:

Beanie

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy