Apply to be a TradeMaster!
WORKSKIN Low-Profile Beanie (One Size Fits All) M752B

WORKSKIN Low-Profile Beanie (One Size Fits All) M752B

Brand:
Milwaukee
SKU:
M752B
Rating:
(0)
Q&A:
(0)
WORKSKIN Low-Profile Beanie (One Size Fits All) M752B
$24.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
One Size Fits All
Product Highlight: Material
Polyester

Description

–
Part of the MILWAUKEE WORKSKIN Collection, the Low-Profile Beanie is BUILT TO FIGHT SWEAT. The custom sweat-wicking fabric is engineered with 360° stretch and a brushed fleece interior to deliver comfort and performance in the cold. Designed with a low-profile fit and durable exterior, the WORKSKN Beanie is jobsite built. Milwaukee WORKSKIN products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • Custom sweat wicking fabric: quickly pulls moisture away from the interior while working
  • Brushed fleece interior for added warmth and next-to-skin comfort
  • Trade-built 360° stretch: 6 point crown construction for increased stretch
  • Durable exterior shell
  • Optimized low-profile fit
  • 95% Polyester, 5% Spandex
  • One size fits most

Specs

–
Country of Origin:

Cambodia

Color:

Black

Size:

One Size Fits All

Product Type:

Beanie

Material:

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy