Apply to be a TradeMaster!
WORKSKIN Balaclava (One Size Fits All) M753B
WORKSKIN Balaclava (One Size Fits All) M753B
$29.99 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Polyester, Spandex
Product Highlight: Size
One Size Fits All

Description

–
Part of the MILWAUKEE WORKSKIN Collection, the Balaclava is BUILT TO FIGHT SWEAT. The custom sweat-wicking fabric is engineered with 360° stretch and a brushed fleece interior to deliver comfort and performance in the cold. Constructed with a breathable fabric over the mouth and nose, the WORKSKN Balaclava is jobsite built. Milwaukee WORKSKIN products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • Custom sweat wicking fabric: quickly pulls moisture away from the interior while working
  • Brushed fleece interior for added warmth and next-to-skin comfort
  • Trade-built 360° stretch
  • Durable exterior shell
  • Breathable fabric covering mouth and nose
  • Shell: 95% Polyester, 5% Spandex; Mouth & Lower Back Panel: 80% Polyester, 20% Spandex
  • Ear Access Vents: Convenient access for ear plugs or earbuds
  • One size fits most

Specs

–
Color:

Black

Material:

Polyester

Spandex

Country of Origin:

Cambodia

Size:

One Size Fits All

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy