Apply to be a TradeMaster!
Main product image of Sherpa-Lined Hat, Black (L/XL), M754B-LXL
Magnifying glass
Hover image to zoom
Sherpa-Lined Hat, Black (L/XL), M754B-LXL
Magnifying glass
Hover image to zoom
$39.99
$29.88 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
LXL
Product Highlight: Material
Polyester

Description

–

Product Overview

This item is a Sherpa-Lined Hat, Black (L/XL), M754B-LXL manufactured by Milwaukee.

The MILWAUKEE Sherpa-Lined Hat is built for the coldest days on the job. A heavy-duty, high-pile sherpa lining delivers exceptional warmth, while the windproof and water-resistant shell shields you from harsh conditions. Adjustable sizing and foldable ear/neck flaps let you adapt quickly for a secure, personalized fit.

Features

  • Windproof & Water-Resistant Shell
  • High Pile Sherpa-Lined Interior
  • Rear Adjustable Cinch
  • Foldable Ear/Neck Flaps
  • Moisture-Wicking Sweatband
  • Abrasion-Resistant Exterior
  • Material Content: Shell - 100% Polyester; Lining - 100% Polyester

Specs

–
Color:

Black

Product Type:

Hat

Size:

LXL

Material:

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy