Apply to be a TradeMaster!
Main product image of Sherpa-Lined Beanie, Black (S/M), M755B-SM
Magnifying glass
Hover image to zoom
Sherpa-Lined Beanie, Black (S/M), M755B-SM
Magnifying glass
Hover image to zoom
$39.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Polyester
Product Highlight: Size
S

Description

–

Product Overview

This item is a Sherpa-Lined Beanie, Black (S/M), M755B-SM manufactured by Milwaukee.

The MILWAUKEE Sherpa-Lined Beanie offers superior warmth and protection compared to traditional beanies. It's secure, low-profile fit covers critical areas-like ears and neck-while the heavy-duty sherpa lining and windproof, water-resistant shell keep you comfortable in the harshest conditions.

Features

  • Windproof & Water-Resistant, Abrasion-Resistant Exterior
  • High Pile Sherpa-Lined Interior
  • Secure, Low-Profile Fit
  • Abrasion-Resistant Exterior
  • Material Content: Shell - 100% Polyester; Lining - 100% Polyester

Specs

–
Color:

Black

Material:

Polyester

Features:

Insulated

Product Type:

Beanie

Size:

S

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy