Apply to be a TradeMaster!
Main product image of FREEFLEX Nylon Webbing 1.5" Belt (Large) M760B-L
Magnifying glass
Hover image to zoom

FREEFLEX Nylon Webbing 1.5" Belt (Large) M760B-L

Brand:
Milwaukee
SKU:
M760B-L
Rating:
(0)
Q&A:
(0)
FREEFLEX Nylon Webbing 1.5" Belt (Large) M760B-L
Magnifying glass
Hover image to zoom
$39.99 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
Large
Product Highlight: Color
Black

Description

–
Part of our FREEFLEX Collection, the Nylon Webbing 1.5" Belt is BUILT FOR MOVEMENT.  Engineered to move freely on the job, the FREEFLEX Belt has a built-in stretch that moves with you without losing shape. Stay secure with our custom, no-slip friction buckle and work with confidence knowing the tear-resistant layered design will withstand the demands of the job day after day. The FREEFLEX Nylon Webbing 1.5" Belt is available in a range of sizes that accommodate Men's pants sizes 28-42 and Women's pants sizes 4-18. MILWAUKEE FREEFLEX products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • Built-in-Stretch That Moves With You
  • Tear Resistant Layered Nylon
  • Custom, No-Slip Friction Buckle
  • Available in Sizes S-XL

Specs

–
Material:

Nylon

Size:

Large

Color:

Black

Country of Origin:

China

Product Type:

Belt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy