Apply to be a TradeMaster!
WORKSKIN Sunshade Hat - Yellow LXL (Large||XL) M770Y-LXL

WORKSKIN Sunshade Hat - Yellow LXL (Large||XL) M770Y-LXL

Brand:
Milwaukee
SKU:
M770Y-LXL
Rating:
(0)
Q&A:
(0)
WORKSKIN Sunshade Hat - Yellow LXL (Large||XL) M770Y-LXL
$39.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
High Visibility
Product Highlight: Material
Nylon, Polyester
Product Highlight: Size
XL, Large

Description

–
Part of the MILWAUKEE WORKSKIN Collection, the Sunshade Hat is BUILT TO FIGHT SWEAT. Stay protected and comfortable with the WORKSKIN Sunshade Hat, featuring UPF 50+ sun protection and a wide, 3" full-brim. The detachable neck shade protects your neck and can be removed and stored in the onboard pocket. For added versatility, the neck shade can be clipped onto any ball cap by sliding the clips on both sides of the bill and pulling them forward for a secure fit. The WORKSKIN Sunshade Hat features a custom-wicking sweatband and anti-odor technology to keep you comfortable while you work. Its water-resistant shell guards against light rain. Designed with a lightweight and breathable fabric, this hat promotes airflow through vents around the crown, keeping you cool. Secure the WORKSKIN Sunshade Hat to your head using the adjustable crown cord or chin cord. Snap the brim up for a versatile look or to accommodate headphones and hearing protection. Milwaukee WORKSKIN products are developed in collaboration with feedback from users across the trades through continuous job site research.
  • UPF 50+ Sun Protection: Blocks harmful UV rays
  • Custom Wicking Sweatband: Moisture wicking and quick drying, keeps sweat off the eyes and face
  • Detachable Neck Shade: Offers superior neck protection and easily clips onto any ball cap
  • Water-Resistant Shell: Helps repel light rain and moisture, ensuring the interior stays dry and protected
  • Lightweight and Breathable: Durable, lightweight fabric with a vented design for optimal airflow
  • Personalized Fit and Style: Adjustable crown cord, detachable chin cord, and brim snaps for a tailored fit and versatile look
  • Onboard Storage Compartment: For easy neck shade and chin cord storage
  • Available in Small/Medium and Large/X-Large Sizes

Specs

–
Product Type:

Hat

Color:

High Visibility

Material:

Nylon

Polyester

Country of Origin:

Indonesia

Size:

XL

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy