Apply to be a TradeMaster!
Main product image of FREEFLEX Unlined Bib Overalls, M850G-3030
Magnifying glass
Hover image to zoom

FREEFLEX Unlined Bib Overalls, M850G-3030

Brand:
Milwaukee
SKU:
M850G-3030
Rating:
(0)
Q&A:
(0)
FREEFLEX Unlined Bib Overalls, M850G-3030
Magnifying glass
Hover image to zoom
$129.99 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cotton
Product Highlight: Color
Gray

Description

–
Part of the MILWAUKEE FREEFLEX Collection, the MILWAUKEE Unlined Bib Overalls are BUILT FOR MOVEMENT. The FREEFLEX Unlined Bibs are engineered to move freely on the jobsite with integrated 4-way stretch and a custom crotch gusset. Designed for year-round use, the unlined bibs are built with adjustable shoulder straps and durable lightweight fabrics for easy layering with less bulk. Milwaukee FREEFLEX products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • Engineered To Move Freely: Integrated stretch fabric and custom crotch gusset allow for effortless kneeling and crouching
  • Lightweight, broken-in comfort
  • Jobsite Durability: triple-stitched high wear zones covering the legs and back
  • Reinforced 9-Pocket Design: secure chest zipper pocket and unique fold-over stitch design to prevent tears and holes
  • Utility and hammer loops
  • Built-In-Knee Pad Inserts: fits most kneepad insert sizes

Specs

–
Country of Origin:

Pakistan

Material:

Cotton

Product Type:

Overalls

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy