Apply to be a TradeMaster!
Main product image of 8D 2-1/4" x .131" Collated Duplex Nails
Magnifying glass
Hover image to zoom

8D 2-1/4" x .131" Collated Duplex Nails

Brand:
Milwaukee
SKU:
MDP8D-2000
Rating:
(0)
Q&A:
(0)
8D 2-1/4" x .131" Collated Duplex Nails
Magnifying glass
Hover image to zoom
$95.00 each
In Stock
In Stock
Get 32 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
The MILWAUKEE Collated Duplex Nails are intended for temporary fastening of wood, for applications such as concrete formwork, bracing, or scaffolding assembly. These duplex nails have a large top nail head and an increased spacing between nail heads to make it easier to pry the nails out of material. These Milwaukee nails feature a durable plastic collation material to stand up to the rigors of the jobsite. Available in 2 lengths: 8D (2-1/4" Drivable Length / 2-7/8" Total Length) & 16D (3" Drivable Length / 3-5/8" Total Length).

Product Features
  • Features a large top nail head for easier nail prying
  • Increased spacing between nail heads make nail prying easier
  • Plastic collation material for lasting jobsite durability
  • Large top nail head for easy gripping with a hammer or prybar
  • Increased spacing between nail heads to improve accessibility when pulling nails
  • Durable plastic collation material
  • Bright steel nails

Specs

–
Product Type:

Nail

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy