Apply to be a TradeMaster!
Main product image of 16" x 24" Aluminum Framing Square, MLSQ024
Magnifying glass
Hover image to zoom

16" x 24" Aluminum Framing Square, MLSQ024

Brand:
Milwaukee
SKU:
MLSQ024
Rating:
(0)
Q&A:
(0)
16" x 24" Aluminum Framing Square, MLSQ024
Magnifying glass
Hover image to zoom
$38.92 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 24"
Product Highlight: Material
Aluminum

Description

–
The MILWAUKEE 16" x 24" Aluminum Framing Square is stronger than steel and is the most versatile framing square. It has a 50% thicker frame making it more durable than competitive steel squares. Scribe notches from 1" - 13" allow for easy ripping of lumber. High visibility laser etched markings make it easy to read. Angle finding helps with setting common angles of pipe.
  • Reinfored Frame
  • Scribe Notches from 1" - 13"
  • Angle finding helps with setting common angles of pipe
  • High Visibility Laser Etched Markings
  • Common conversion tables

Specs

–
Product Type:

Framing Square

Material:

Aluminum

Size:

16" x 24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy