Apply to be a TradeMaster!
Main product image of 2 Piece Dipped Grip Cutting Pliers Set (USA), MT500-2
Magnifying glass
Hover image to zoom

2 Piece Dipped Grip Cutting Pliers Set (USA), MT500-2

Brand:
Milwaukee
SKU:
MT500-2
Rating:
(0)
Q&A:
(0)
2 Piece Dipped Grip Cutting Pliers Set (USA), MT500-2
Magnifying glass
Hover image to zoom
$64.97 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Forged Steel

Description

–
The MILWAUKEE 2PC Dipped Grip Cutting Pliers Set (USA) delivers the easiest cuts and a lasting edge for the professional user. Our 9" Lineman Dipped Grip Pliers are designed with an optimized pivot point to provide the best leverage for tough cuts through materials like ACSR, hard wire, and soft wire. Our 9" Lineman and 8" Diagonal Cutting Pliers feature laser-hardened edges and teeth for extended cut life and maximum grip. Our pliers are engineered to deliver the smoothest open and close experience from the start with no break-in period required. Our Lineman's Pliers include a reaming head for 1/2" to 1" conduit and a fish tape puller for additional versatility. Our pliers are tether-ready and offered in both dipped grip with a split-ring hole and comfort grip with a lanyard hole. Our 2pc Dipped Grip Pliers Set is made in the USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel backed by a complete Lifetime Guarantee.
  • Best Leverage for Tough Cuts
  • Long Life - Laser Hardened Edge & Teeth
  • Smoothest Open and Close
  • Durable, press-forged steel
  • Reaming head for 1/2" to 1" conduit featured on the Lineman's Plier
  • Fish tape puller on the Lineman's Plier
  • Tether ready
  • Made in USA with USA sourced materials
  • Set Includes: 9" Lineman's Dipped Grip Pliers (USA) and 8" Diagonal Dipped Grip Cutting Pliers (USA)

Specs

–
Product Type:

Pliers

Country of Origin:

USA

Material:

Forged Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy