Apply to be a TradeMaster!
Main product image of 5 Piece Dipped Grip Cutting Pliers & Cushion Grip Screwdrivers Set (USA), MT500-5
Magnifying glass
Hover image to zoom

5 Piece Dipped Grip Cutting Pliers & Cushion Grip Screwdrivers Set (USA), MT500-5

Brand:
Milwaukee
SKU:
MT500-5
Rating:
(0)
Q&A:
(0)
5 Piece Dipped Grip Cutting Pliers & Cushion Grip Screwdrivers Set (USA), MT500-5
Magnifying glass
Hover image to zoom
$138.52 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE - 5 Piece Dipped Grip Cutting Pliers & Cushion Grip Screwdrivers Set (USA) deliver the easiest cuts and a lasting edge for the professional user and the Long Nose Pliers (USA) offer the best grip and the easiest cuts. These pliers are designed with an optimized pivot point to provide the best leverage for tough cuts through materials like ACSR, hard wire, and soft wire. These cutting pliers feature laser-hardened edges and teeth for long cut life and maximum grip. Engineered to deliver the smoothest open and close experience from the start with no break-in period required. The Milwaukee Cushion Grip Screwdrivers (USA) are manufactured to give the professional the best-fitting screwdriver with max grip. Milwaukee screwdriver tips are custom-machined to deliver a precise fit and reduce stripping during demanding fastening applications. For added confidence, the tips are laser etched to increase the gripping surface. Manufactured with high-strength boron-infused steel for increased hardness, our screwdrivers stand up to the demands of the site with ultimate durability and life. Milwaukee Pliers and Screwdrivers are made in the USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel, and are backed by a complete Lifetime Guarantee.
  • Easiest Cuts. Lasting Edge.
  • Best Leverage for Tough Cuts
  • Long Life - Laser Hardened Edge & Teeth
  • Smoothest Open and Close
  • Durable, press-forged steel

Specs

–
Product Type:

Tool Combo Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy