Apply to be a TradeMaster!
Main product image of 6 Piece Dipped Grip Cutting Pliers, Wire Stripper & Cushion Grip Screwdriver Set w/ PACKOUT Low-Profile Organizer, MT500-6P
Magnifying glass
Hover image to zoom

6 Piece Dipped Grip Cutting Pliers, Wire Stripper & Cushion Grip Screwdriver Set w/ PACKOUT Low-Profile Organizer, MT500-6P

Brand:
Milwaukee
SKU:
MT500-6P
Rating:
(0)
Q&A:
(0)
6 Piece Dipped Grip Cutting Pliers, Wire Stripper & Cushion Grip Screwdriver Set w/ PACKOUT Low-Profile Organizer, MT500-6P
Magnifying glass
Hover image to zoom
$169.97 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime, Lifetime Limited Warranty

Description

–

Product Overview

This item is a 6 Piece Dipped Grip Cutting Pliers, Wire Stripper & Cushion Grip Screwdriver Set w/ PACKOUT Low-Profile Organizer, MT500-6P manufactured by Milwaukee.

Our 6 PC. Dipped Grip Cutting Pliers, Wire Stripper, & Cushion Grip Screwdrivers Set (USA) w/PACKOUT Low-Profile Compact Organizer features Lineman's (USA) and Diagonal Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge for the professional user. The Long Nose Pliers (USA) offer the best grip and the easiest cuts. Our pliers are designed with an optimized pivot point to provide the best leverage for tough cuts. They are engineered to deliver the smoothest open and close experience from the start, with no break-in period required. Our 8-20 AWG Dipped Grip Wire Stripper & Cutter (USA) provides clean strips and easier cuts for professional users. This wire stripper cleanly strips 8-18 AWG solid and 10-20 AWG stranded wires with precision ground stripping holes. The V-shaped cutting blades facilitate easier cutting of copper wire and larger materials, such as non-metallic (NM) sheathed cable, by securely trapping the wire. Our Cushion Grip Screwdrivers (USA) are manufactured to provide professionals with the best-fitting screwdriver, offering maximum grip. Our 6 PC. Dipped Grip Cutting Pliers, Wire Stripper, & Cushion Grip Screwdrivers Set (USA) and PACKOUT Low-Profile Compact Organizer are made in the USA with cutting-edge manufacturing technology. 6 PC. Dipped Grip Pliers, Wire Stripper, & Cushion Grip Screwdrivers Set is backed by a complete Lifetime Guarantee. The PACKOUT Low-Profile Compact Organizer includes our Milwaukee Limited Lifetime Warranty.

Features

  • Pliers: Easiest Cuts. Lasting Edge.
  • Long Nose Pliers: Best Grip. Easiest Cuts.
  • Wire Stripper: Clean Strips. Easier Cuts.
  • Screwdrivers: Best Fit. Max Grip.
  • Pliers: Best Leverage for Tough Cuts
  • Pliers: Long Life - Laser Hardened Edge & Teeth
  • Pliers: Smoothest Open and Close
  • Wire Stripper: Clean Strips, Precise Wire Fit
  • Wire Stripper: Easier Cuts. V-Shape Blades
  • Screwdrivers: Precise Fit - Reduces Stripping
  • PACKOUT modular storage system is the industry's most durable and versatile storage system.
  • PACKOUT Organizer has an Impact Resistant Body
  • Includes: 9" Lineman's Dipped Grip Pliers(USA), 8" Diagonal Dipped Grip Cutting Pliers (USA), 8" Long Nose Dipped Grip Pliers(USA), 8-20 AWG Dipped Grip Wire Stripper & Cutter (USA), #2 Phillips 4" Cushion Grip Screwdriver (USA), 1/4" Slotted 4" Cushion Grip Screwdriver (USA) & PACKOUT Low-Profile Compact Organizer.
  • Dipped Grip Cutting Pliers, Wire Stripper, & Cushion Grip Screwdrivers: Lifetime Guarantee PACKOUT Organizer: Limited Lifetime Warranty
  • All: Made in USA with USA sourced materials

Specs

–
Product Type:

Tool

Warranty:

Lifetime

Lifetime Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy