Apply to be a TradeMaster!
Main product image of 6" Diagonal Dipped Grip Cutting Pliers (Made in USA)
Magnifying glass
Hover image to zoom

6" Diagonal Dipped Grip Cutting Pliers (Made in USA)

Brand:
Milwaukee
SKU:
MT506
Rating:
(0)
Q&A:
(0)
6" Diagonal Dipped Grip Cutting Pliers (Made in USA)
Magnifying glass
Hover image to zoom
$39.73 each
In Stock
In Stock
Get 13 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–

Our Milwaukee Diagonal Cutting Pliers (USA) deliver the easiest cuts and a lasting edge for the professional user. Our pliers are designed with an optimized pivot point to provide the best leverage for tough cuts through materials like wires, screws, and other common hardware. Our diagonal cutting pliers deliver the confidence of a long cut life with a laser-hardened edge. Our diagonal cutting pliers are engineered to deliver the smoothest open and close experience from the start, with no break-in period required. The pliers are tether ready and offered in dipped grip with a split-ring hole. Our Milwaukee Diagonal Cutting Pliers are made in USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel, and are backed by a complete Lifetime Guarantee.


Product Features

  • Best Leverage for Tough Cuts
  • Long Life - Laser Hardened Edge
  • Smoothest Open and Close
  • Durable, press-forged steel
  • Easier access and flush cuts - Tapered nose
  • Tether ready
  • Lifetime Guarantee
  • Made in USA with USA sourced materials

Specs

–
Product Type:

Pliers

Length (Inches):

6"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy