Shop Resideo Sale
Main product image of 6 Piece Comfort Grip Cutting Pliers, Wire Stripper & Cushion Grip Screwdriver Set (Made in USA), MT550-6
Magnifying glass
Hover image to zoom

6 Piece Comfort Grip Cutting Pliers, Wire Stripper & Cushion Grip Screwdriver Set (Made in USA), MT550-6

Brand:
Milwaukee
SKU:
MT550-6
Rating:
(0)
Q&A:
(0)
6 Piece Comfort Grip Cutting Pliers, Wire Stripper & Cushion Grip Screwdriver Set (Made in USA), MT550-6
Magnifying glass
Hover image to zoom
$129.97 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–

Product Overview

This item is a 6 Piece Comfort Grip Cutting Pliers, Wire Stripper & Cushion Grip Screwdriver Set (Made in USA), MT550-6 manufactured by Milwaukee.

Our 6 PC. Comfort Grip Cutting Pliers, Wire Stripper, & Cushion Grip Screwdrivers Set (USA) delivers the easiest cuts and a lasting edge for the professional user, and the Long Nose Pliers (USA) offer the best grip and the easiest cuts. Our pliers are designed with an optimized pivot point to provide the best leverage for tough cuts through materials like ACSR, hard wire, and soft wire. Our cutting pliers feature laser-hardened edges and teeth for long cut life and maximum grip. Our Pliers are engineered to deliver the smoothest open and close experience from the start, with no break-in period required. Our 8-20 AWG Dipped Grip Wire Stripper & Cutter (USA) provides clean strips and easier cuts for professional users. This wire stripper cleanly strips 8-18 AWG solid and 10-20 AWG stranded wires with precision ground stripping holes. The V-shaped cutting blades facilitate easier cutting of copper wire and larger materials, such as non-metallic (NM) sheathed cable, by securely trapping the wire. Our Milwaukee Cushion Grip Screwdrivers (USA) are manufactured to provide professionals with the best-fitting screwdriver, offering maximum grip. Our screwdriver tips are custom-machined to deliver a precise fit and reduce stripping during demanding fastening applications. Our Milwaukee Pliers, Wire Stripper, and Screwdrivers are made in the USA with best-in-class manufacturing technology and USA-sourced materials. They are backed by a complete Lifetime Guarantee.

Features

  • Pliers: Easiest Cuts. Lasting Edge.
  • Long Nose Pliers: Best Grip. Easiest Cuts.
  • Wire Stripper: Clean Strips. Easier Cuts.
  • Screwdrivers: Best Fit. Max Grip.
  • Pliers: Best Leverage for Tough Cuts
  • Pliers: Long Life - Laser Hardened Edge & Teeth
  • Pliers: Smoothest Open and Close
  • Wire Stripper: Clean Strips, Precise Wire Fit
  • Wire Stripper: Easier Cuts. V-Shape Blades
  • Wire Stripper: Durable Cut Edge
  • Screwdrivers: Precise Fit - Reduces Stripping
  • Screwdrivers: Anti-Slip Tip - Laser Etched
  • Includes: 9" Lineman's Comfort Grip Pliers(USA), 8" Diagonal Comfort Grip Cutting Pliers (USA), 8" Long Nose Comfort Grip Pliers(USA), 8-20 AWG Dipped Grip Wire Stripper & Cutter (USA), #2 Phillips 4" Cushion Grip Screwdriver (USA), & 1/4" Slotted 4" Cushion Grip Screwdriver (USA)
  • All: Lifetime Guarantee
  • All: Made in USA with USA sourced materials

Specs

–
Warranty:

Lifetime

Product Type:

Tool

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy