Apply to be a TradeMaster!
Main product image of 8" Angled Head Diagonal Comfort Grip Cutting Pliers (USA), MT558A
Magnifying glass
Hover image to zoom

8" Angled Head Diagonal Comfort Grip Cutting Pliers (USA), MT558A

Brand:
Milwaukee
SKU:
MT558A
Rating:
(0)
Q&A:
(0)
8" Angled Head Diagonal Comfort Grip Cutting Pliers (USA), MT558A
Magnifying glass
Hover image to zoom
$41.97 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black, Chrome
Product Highlight: Material
Steel

Description

–
The MILWAUKEE Diagonal Cutting Pliers (USA) deliver the easiest cuts and a lasting edge for the professional user. Our pliers are designed with an optimized pivot point to provide the best leverage for tough cuts through materials like wires, screws, and other standard hardware. Our diagonal cutting pliers deliver the confidence of an extended cut life with a laser-hardened edge. Our diagonal cutting pliers are engineered to provide the smoothest open and close experience from the start, with no break-in period required. The pliers are tether-ready and offered in both dipped grip with a split-ring hole and comfort grip with a lanyard hole. Our Diagonal Cutting Pliers are available in sizes of 6-inch, 7-inch, and 8-inch. The 8"  Diagonal Pliers are also available as an Angled Head, aiding access, hand clearance, and prying. Our Milwaukee Diagonal Cutting Pliers are made in the USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel, and are backed by a complete Lifetime Guarantee.
  • Easiest Cuts. Lasting Edge.
  • Best Leverage for Tough Cuts
  • Long Life - Laser Hardened Edge
  • Smoothest Open and Close
  • Angled Head
  • Durable, press-forged steel
  • Easier access and flush cuts - Tapered nose
  • Available in comfort and dipped grip handles
  • Lifetime Guarantee

Specs

–
Color:

Red

Black

Chrome

Product Type:

Pliers

Material:

Steel

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy