Our MX FUEL CARRY-ON 3600W/1800W Power Supply provides the best temporary power for the job. You can power more on-demand with efficient, quiet, and portable power anywhere. The portable power supply provides 3600 peak watts, 1800 continuous watts of pure sine inverter energy, powering everything from your HIGH DEMAND_ 15A tools to sensitive electronics. The compact size, no emissions, and quiet operation of the power supply unit allow you to use it safely in confined spaces indoors. The metal roll cage provides you with durability for outdoor jobsite use. The battery-powered generator eliminates the cost of gasoline and doesn't require engine repair or maintenance, reducing your downtime and allowing you to get jobs done faster. The cordless generator can be powered by a single battery for lightweight portability or two batteries for double the run-time. The MX FUEL CARRY-ON_ 3600W/1800W Power Supply can sequentially charge a CP203 battery in 45 minutes and a XC406 battery in 90 minutes. It is compatible with all MILWAUKEE MX FUEL REDLITHIUM_ batteries giving you the hardest working and most reliable power for equipment. REDLINK PLUS INTELLIGENCE_ ensures maximum performance and protection from overload, overheating and over-discharge. The temporary power supply is ONE-KEY Compatible. You can track, manage and secure your equipment from your mobile device or computer using the industry's largest Bluetooth_ community tracking network. If your power supply is ever lost or stolen you can prevent tampering with remote lockout capability.
Features:
| Height (Inches): | 20.8" |
|---|---|
| Batteries Included: | 2 |
| Length (Inches): | 15" |
| Includes: | Charger |
| Width (Inches): | 12" |
| Product Type: | Battery |
| Weight (lbs): | 49.7 |
| Battery Type: | Rechargeable Lithium Ion |