Apply to be a TradeMaster!
Main product image of MX FUEL ROCKET Dual Power Compact Tower Light
Magnifying glass
Hover image to zoom

MX FUEL ROCKET Dual Power Compact Tower Light

Brand:
Milwaukee
SKU:
MXF040-1XC
Rating:
(0)
Q&A:
(0)
MX FUEL ROCKET Dual Power Compact Tower Light
Magnifying glass
Hover image to zoom
$2,639.29 each
In Stock
In Stock
Get 6 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE MX FUEL ROCKET Dual Power Compact Tower Light is our most power-dense tower light, delivering exceptional site lighting capabilities in a compact size. The unit delivers up to 15,000 lumens of task and area lighting. It covers over 2,300 sq ft and provides over 5X the usable lighting of an M18 ROCKET Dual Power Tower Light. The Compact Tower Light provides maximum portability, requiring 75% less space to store and transport than the MX FUEL ROCKET Tower Light/Charger. The impact-resistant molded base connects with the PACKOUT Modular Storage System via integrated locking cleats for unmatched portability on the jobsite. It features an oversized carry handle and is under 50lbs with the kitted MX FUEL REDLITHIUM XC406 Battery. When powered with the kitted battery, the unit runs up to 3 hours on high or up to 10 hours on low, for powerful lighting without cords or generators. The Dual Power feature allows users to plug in for all-day use. The 7' folding mast can be quickly deployed in seconds. The Compact Tower Light has 2 deployable outriggers for increased stability and use on uneven terrains. The unit is not only portable and quick to deploy but also durable, featuring an IP56 Rating for water and dust protection, making it capable for use both indoors and out. The included ONE-KEY Bluetooth Card gives you the ability to remove, replace, or upgrade connectivity over the life of your machine. Fully compatible with the MX FUEL Equipment System.

Specs

–
Includes:

Charger

Battery Type:

Rechargeable Lithium Ion

Lumens:

15000

Product Type:

Tower Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy