Apply to be a TradeMaster!
Main product image of MX FUEL ROCKET Tower Light/Charger
Magnifying glass
Hover image to zoom

MX FUEL ROCKET Tower Light/Charger

Brand:
Milwaukee
SKU:
MXF041-1XC
Rating:
(0)
Q&A:
(0)
MX FUEL ROCKET Tower Light/Charger
Magnifying glass
Hover image to zoom
$5,118.08 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 108 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Overview

The MX FUEL ROCKET Tower Light/Charger is the new way to light the site. Its the most portable 10 light for both indoor and outdoor use. The tower light provides up to 27,000 lumens of task and area lighting and withstands the harshest jobsite environments. The portable light tower provides you with the most portable and highest output cordless light on the market for remote applications and early phase construction. The 8" all-terrain wheels ensure you can easily roll the work light across uneven ground, whether it needs to be moved across rough terrain during early phase construction or across pan decking for early morning concrete pours. The telescopic lighting tower can be set up in seconds to a max height of 10 with a motorized mast and collapses back down to 44" for easy transportation and storage. Once it is in place, 4 outriggers can quickly be deployed to provide more stability on uneven surfaces. The four multidirectional LED light heads give you the ability to cast up to 27,000 lumens of TRUEVIEW High Definition Output in several directions. The LEDs never need to be replaced and are backed by our limited lifetime warranty. When powered by our MX FUEL REDLITHIUM XC406 battery pack, the jobsite light tower runs up to 10 hours on a single charge. It can also be plugged into an extension cord for all-day operation as well as charge any MX FUEL REDLITHIUM battery pack. It is compatible with all MILWAUKEE MX FUEL REDLITHIUM batteries giving you the hardest working and most reliable power for equipment. The MX FUEL ROCKET Tower Light/Charger is ONE-KEY Compatible. You can customize, track, manage and secure your equipment from your mobile device or computer using the industrys largest Bluetooth community tracking network. If the light tower is ever lost or stolen you can prevent tampering with remote lockout capability.

Includes
  • (1) MX FUEL ROCKET Tower Light/Charger
  • (1) MX FUEL REDLITHIUM XC406 Battery Pack
Product Features:
  • Battery Type: Lithium-Ion
  • Length: 1
  • Modes: High/Med/Low
  • Max Lumens: 27,000
  • Width: 20.75"
  • Collapsed Height: 44"
  • Height: 44"
  • Extended Height: 10'
  • Weight: 108 lbs
  • Ingress Rating: Outdoor Use
  • Equipment Warranty: 2 Year
  • Integrated Charger: Yes
  • Battery Warranty: 2 Year
  • Push Button Activation: Yes
  • One Key Compatible: Yes
  • Battery System: MX FUEL

Specs

–
Product Type:

Tower Light

Lumens:

27000

Warranty:

2 Year

Battery Type:

Lithium-Ion

Includes:

Charger

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy