Apply to be a TradeMaster!
Main product image of MX FUEL Rammer Kit (70 kg)
Magnifying glass
Hover image to zoom
MX FUEL Rammer Kit (70 kg)
Magnifying glass
Hover image to zoom
$6,999.00
$5,799.00 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Mon, Dec 14

Lift Gate

–
This product weighs 159 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The MILWAUKEE MX FUEL 70 kg Rammer is the most productive and easiest to use. The POWERSTATE Brushless Motor delivers the power to hit harder and travel faster for maximum productivity without sacrificing compaction performance. The rammer provides no gas headaches with push button start and no engine to maintain, reducing downtime and allowing you to get jobs done faster. No gas engine means fewer wearable parts, less noise and vibration, and zero emissions mean a safer workplace indoors and in trenches. For greater control and easier maneuverability, our centralized user interface provides you with simple start/stop and fast/slow travel speeds. AUTOSTOP technology enhances safety by automatically shutting off the rammer if tipped over. The MX FUEL REDLITHIUM FORGE HD12.0 Battery gives you 25 minutes of continuous runtime or over a 1/4 mile of compaction. REDLINK PLUS Intelligence ensures optimal performance and overload protection for your machine and battery during the toughest applications. Both the MX FUEL REDLITHIUM FORGE HD12.0 Battery & MX FUEL Super Charger are COOL-CYCLE Capable to provide high-speed cooling for less downtime. If your rammer is ever lost or stolen, you can prevent tampering with remote lockout capability. The MILWAUKEE MX FUEL 70 kg Rammer is fully compatible with ONE-KEY and our MX FUEL Equipment System.


Includes:

  • (1) MX FUEL 70kg Rammer (MXF270-0)
  • (2) MX FUEL REDLITHIUM FORGE HD12.0 batteries (MXFHD812)
  • (1) MX FUEL Super Charger (MXFSC)


Features:

  • MX FUEL Rammer hits harder and travels fastest
  • Battery-Powered Rammer for no gas headaches and greater control
  • Get 25 minutes of runtime and over 1/4 mile per charge
  • Hits Harder, Travels Fastest
  • No Gas Headaches, Greater Control

Specs

–
Includes:

Charger

Battery Type:

Rechargeable Lithium Ion

Product Type:

Rammer

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy