Apply to be a TradeMaster!
Main product image of MX FUEL Core Rig w/ Stand Kit
Magnifying glass
Hover image to zoom

MX FUEL Core Rig w/ Stand Kit

Brand:
Milwaukee
SKU:
MXF302-2HD
Rating:
(0)
Q&A:
(0)
MX FUEL Core Rig w/ Stand Kit
Magnifying glass
Hover image to zoom
$9,034.94 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) MX FUEL Core Rig w/ Stand (MXF302); (2) MX FUEL 12.0AH REDLITHIUM FORGE Battery Pack (MXFHD812); (1) MX FUEL SUPER CHARGER (MXFSC)

The MILWAUKEE MX FUEL Core Rig w/ Stand delivers unmatched productivity with the power to core up to 14" holes in reinforced concrete, the easiest coring anywhere, and four 10" holes through reinforced concrete per charge. The POWERSTATE Brushless Motor delivers the power to complete heavy-duty applications, coring up to 14" holes in reinforced concrete. REDLINK PLUS Intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. The intuitive bit removal device, 3-piece modular design, and elimination of a cord maximize productivity, providing you with the easiest coring experience onsite. The MX FUEL Core Rig w/ Stand is kitted with two (2) MX FUEL REDLITHIUM FORGE HD12.0 batteries & a Super Charger. In just 65 minutes, you can charge an MX FUEL REDLITHIUM FORGE HD12.0 to 100%. Both the MX FUEL REDLITHIUM FORGE HD12.0 Battery & MX FUEL Super Charger are COOL-CYCLE Capable. COOL-CYCLE Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with MX batteries that have COOL-CYCLE capability. The core rig is compatible with all MX FUEL REDLITHIUM batteries, giving you the hardest working and most reliable power for equipment. The MILWAUKEE MX FUEL Core Rig w/ Stand is ONE-KEY compatible so you can track, manage, and secure your equipment.
  • Core Rig has the power to core up to 14" holes in concrete
  • Delivers the easiest coring anywhere
  • Complete four (4) 10" holes per charge
  • Power to core up to 14" holes in reinforced concrete

Specs

–
Battery Type:

Rechargeable Lithium Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy