Apply to be a TradeMaster!
Main product image of MX FUEL 14" Cut-Off Saw w/ RAPIDSTOP Brake (Tool Only)
Magnifying glass
Hover image to zoom

MX FUEL 14" Cut-Off Saw w/ RAPIDSTOP Brake (Tool Only)

Brand:
Milwaukee
SKU:
MXF315-0
Rating:
(0)
Q&A:
(0)
MX FUEL 14" Cut-Off Saw w/ RAPIDSTOP Brake (Tool Only)
Magnifying glass
Hover image to zoom
$1,799.01 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE MX FUEL 14" Cut-Off Saw w/ RAPIDSTOP Brake delivers 14" gas performance with no gas headaches. The POWERSTATE Brushless Motor delivers the power to cut tough materials like concrete, rebar, and ductile iron. It delivers instant power with a push-button start and eliminates the repetitive motions of a pull start, providing faster cutting from start to finish. No gas engine means fewer wearable parts, less noise and vibration, and zero emissions for a safer workplace indoors or outdoors. RAPIDSTOP Blade Break & Kickback Control provides enhanced safety by stopping the blade in three seconds during regular use and in cartons of kickback. The saw includes a load light indicator that optimizes runtime and blade life, as well as an electric onboard water connection that releases water only when the trigger is released, reducing mess onsite. The REDLINK PLUS Intelligence ensures optimal tool performance and provides overload protection during tough applications. The Saw is ONE-KEY Compatible: Track, manage, and secure equipment from your mobile device or computer.

Specs

–
Product Type:

Circular Saw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy