Apply to be a TradeMaster!
Main product image of MX FUEL 14" Cut-Off Saw w/ RAPIDSTOP Brake Kit
Magnifying glass
Hover image to zoom

MX FUEL 14" Cut-Off Saw w/ RAPIDSTOP Brake Kit

Brand:
Milwaukee
SKU:
MXF315-2XC
Rating:
(0)
Q&A:
(0)
MX FUEL 14" Cut-Off Saw w/ RAPIDSTOP Brake Kit
Magnifying glass
Hover image to zoom
$3,299.00 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE MX FUEL 14" Cut-Off Saw w/ RAPIDSTOP Brake delivers 14" gas performance with no gas headaches. The POWERSTATE Brushless Motor delivers the power to cut tough materials like concrete, rebar, and ductile iron. It delivers instant power with a push-button start and eliminates the repetitive motions of a pull start, providing faster cutting from start to finish. No gas engine means fewer wearable parts, less noise and vibration, and zero emissions for a safer workplace indoors or outdoors. RAPIDSTOP Blade Break & Kickback Control provides enhanced safety by stopping the blade in three seconds during regular use and in cartons of kickback. With two (2) MX FUEL REDLITHIUM FORGE XC8.0 Batteries, it can cut 28 ft fully plunged in concrete or 240 cuts in #5 rebar. In just 45 minutes, you can charge an MX FUEL REDLITHIUM FORGE XC8.0 to 100%. Both the MX FUEL REDLITHIUM FORGE XC8.0 Battery & MX FUEL Super Charger are COOL-CYCLE Capable. COOL-CYCLE Active Cooling System provides high-speed cooling for less downtime. The REDLINK PLUS Intelligence ensures optimal tool performance and provides overload protection during tough applications. The Saw is ONE-KEY Compatible: Track, manage, and secure equipment from your mobile device or computer. The saw includes a load light indicator that optimizes runtime and blade life, as well as an electric onboard water connection that releases water only when the trigger is released, reducing mess onsite.

Includes
  • (1) MX FUEL 14" Cut-Off Saw w/ RAPIDSTOP (Tool Only) (MXF315-0)
  • (2) MX FUEL REDLITHIUM FORGE XC8.0 BATTERY PACK (MXFXC608)
  • (1) MX FUEL Super Charger (MXFSC)
  • (1) 14" DIAMOND ULTRA Segmented Turbo, General Purpose Diamond Blade (49-93-7540)
Features
  • 14" gas performance, No gas headaches
  • RAPIDSTOP Blade Brake & Kickback Control
  • 14 ft in concrete, 120 cuts in #5 rebar per charge
  • Push button start
  • Load light indicator
  • No emissions
  • No mixing gas and oil
  • No engine maintenance
  • Onboard electric water valve
  • Fully compatible with the MX FUEL Equipment system
  • 2-year tool & battery warranty
  • 45-minute charge time with the MX FUEL REDLITHIUM FORGE XC8.0 on the MX FUEL Super Charger
  • Both the MX FUEL REDLITHIUM FORGE XC8.0 Battery & MX FUEL Super Charger are COOL-CYCLE Capable, delivering high-speed cooling for less downtime

Specs

–
Product Type:

Circular Saw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy