Apply to be a TradeMaster!
Main product image of MX FUEL 6" Green Concrete Saw Kit, MXF316-2XC
Magnifying glass
Hover image to zoom

MX FUEL 6" Green Concrete Saw Kit, MXF316-2XC

Brand:
Milwaukee
SKU:
MXF316-2XC
Rating:
(0)
Q&A:
(0)
MX FUEL 6" Green Concrete Saw Kit, MXF316-2XC
Magnifying glass
Hover image to zoom
$5,999.00
$4,999.00 each
Backorder
Backorder
Get it Wed, Sep 16 - Fri, Oct 16

Lift Gate

This product weighs 84 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Metal
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Power Source
Battery

Description

The MILWAUKEE MX FUEL 6" Green Concrete Saw provides clean, consistent cuts with the power to cut 1-1/2" depth on a 6" blade, no gas headaches, and 160 ft of runtime per charge at max cut depth. The POWERSTATE Brushless Motor delivers the power to cut at a max depth of 1-1/2" on a 6" blade, maximizing productivity by eliminating the downtime of switching blade sizes. REDLINK PLUS Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The MILWAUKEE MX FUEL REDLITHIUM battery pack provides instant power with no gas headaches and requires no regular maintenance, producing less noise and zero emissions for a safer workspace indoors or outdoors. The MX FUEL 6" Green Concrete Saw is kitted with (2) MILWAUKEE MX FUEL REDLITHIUM FORGE XC8.0 batteries & a Super Charger. In just 45 minutes, you can charge an MX FUEL REDLITHIUM FORGE XC8.0 to 100%. Both the MX FUEL REDLITHIUM FORGE XC8.0 Battery & MX FUEL Super Charger are COOL-CYCLE Capable. COOL-CYCLE Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL batteries that have COOL-CYCLE capability. The MILWAUKEE MX FUEL 6" Green Concrete Saw is ONE-KEY Compatible to track, manage and secure your equipment.
  • Cut up to 1-1/2" depth on 6" blade
  • No pull start, no emissions, no engine maintenance
  • 160 ft per charge at max depth
  • Lever on handlebars to raise and lower guide arm
  • Blade depth adjustment for accurate cuts at varying depths
  • Handlebar height adjustment for increased comfort
  • ¾ speed mode to break in new blades
  • LED lights at blade level for increased visibility
  • ONE-KEY compatible to track and manage

Specs

Battery Type:

MX FUEL Lithium-Ion Battery

Material:

Metal

Country of Origin:

Mexico

Product Type:

Saw

Diameter (Inches):

6"

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy