This item is a MX FUEL 27 lb. SDS MAX Demolition Hammer (Tool Only), MXF365-0 manufactured by Milwaukee.
Our MX FUEL 27 lb. SDS MAX Demolition Hammer delivers the power to remove concrete, block, and tile on both walls and floors. The POWERSTATE Brushless Motor delivers 26.1 Joules of impact energy, providing hard-hitting corded power to chip concrete and drive ground rods confidently. REDLINK PLUS Intelligence ensures optimal tool performance and overload protection in tough applications. The MX FUEL REDLITHIUM FORGE batteries deliver instant power and ease of use, removing the hassles of cords, tripping hazards, running generators, and outlet chasing. The push-button start provides instant power and reliability to complete the job in any location. Paired with our MX FUEL REDLITHIUM FORGE XC8.0 Battery Pack, you can chip 1.5 tons per charge, which equates to a 63ft long by 4in deep trench or 33 minutes of continuous trigger on-time. The AVS Anti-Vibration System minimizes vibration, reducing fatigue over extended periods of use. VACLINK Wireless Dust Control enables the direct activation of compatible dust extractors from the tool, enhancing efficiency. Additionally, this cordless demolition hammer is compatible with ONE-KEY to track and manage inventory.
| Power Source: | Cordless |
|---|---|
| Battery Type: | MX FUEL |
| Product Type: | Hammer |
| Features: | Rocker |
| Warranty: | 2 Year Limited |