Apply to be a TradeMaster!
Main product image of MX Fuel Demolition Breaker
Magnifying glass
Hover image to zoom

MX Fuel Demolition Breaker

Brand:
Milwaukee
SKU:
MXF368-1XC
Rating:
(0)
Q&A:
(0)
MX Fuel Demolition Breaker
Magnifying glass
Hover image to zoom
$3,516.44 each
In Stock
In Stock
Get 2 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
MX Fuel Demolition Breaker

Product Features
  • LED Lights: Provides light at the chisel in dark applications.
  • Front Handle: For easier transportation and maneuvering throughout the job site.
  • Anti-Vibration Body: Limits excess vibration and provides a comfortable grip while operating.
  • 1-1/8"Hex Tool Holder: Maximum durability for the most demanding applications.
  • 2 Year Equipment Warranty
  • 2 Year Battery Warranty
Product Specifications
  • Battery Type: Lithium-Ion
  • Battery System: MX FUEL
  • Impact Energy Ft. per Lbs.: 50 ft/lb
  • Blows per Minute: 1,300
  • Vibration: 4.9m/s²
  • Chuck Size: 1-1/8" HEX
  • Push Button Activation: Yes
  • One Key Compatible: Yes
Product Includes
  • (1) Cart
  • (3) Chisels
  • (1) MX FUEL Breaker
  • (1) MX FUEL REDLITHIUM XC406 Battery Pack (MXFXC406)
  • (1) MX FUEL Charger (MXFC)

Specs

–
Product Type:

Drill

Power Source:

Battery

Battery Type:

MX FUEL Lithium-Ion Battery

Batteries Included:

1

Includes:

Chisels

Charger

Cart

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy