Apply to be a TradeMaster!
Main product image of MX FUEL Backpack Concrete Vibrator Kit
Magnifying glass
Hover image to zoom
MX FUEL Backpack Concrete Vibrator Kit
Magnifying glass
Hover image to zoom
$3,199.00
$2,599.00 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The MX FUEL Backpack Concrete Vibrator provides consistent starts and the most reliable pours with the power to push up to 2-1/2” heads, no gas headaches, consolidating up to 70 yds³ per charge with a 1-1/2” head and 7’ shaft. The POWERSTATE Brushless Motor delivers the power to push up to 2-1/2” head at over 11,000 VPM for optimal consolidation, even in the stiffest concrete. The MX FUEL REDLITHIUM battery pack provides instant power with no gas headaches and requires no regular maintenance, produces less noise, and zero emissions for a safer workspace, indoors or outdoors. The push-button start delivers instant power, eliminating the repetitive motions of a pull start and reducing downtime, allowing you to get jobs done faster without sacrificing the power and runtime you expect. The battery-powered backpack vibrator is compatible with all MX FUEL REDLITHIUM batteries, giving you the hardest working and most reliable power for equipment. The modular design makes it easy to remove the backpack harness for walls and columns. The MX FUEL Backpack Concrete Vibrator can accept whips up to 21 ft. long without sacrificing power. The wireless remote gives you the ability to turn the machine on from up to 30 ft. away for more freedom when using long whips. REDLINK PLUS Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The MILWAUKEE MX FUEL Backpack Concrete Vibrator is ONE-KEY Compatible. You can track, manage and secure your equipment from your mobile device or computer using the industry’s largest Bluetooth community tracking network. If your concrete vibrator is ever lost or stolen, you can prevent tampering with remote lockout capability.

Product Features
  • Battery Type: Lithium-Ion
  • Maximum Head Size: 2-1/2"
  • Maximum Shaft Length: 21'
  • Quick Connect: Yes
  • Push Button Start: Yes
  • Removable Harness: Yes
  • Wireless Remote Included: Yes
  • Compatible With Oztec Accessories: Yes
  • Length: 12.6"
  • Height: 26.5"
  • Equipment Warranty: 2
  • Battery Warranty: 2
  • One-Key Compatible: Yes
  • Battery System: MX FUEL
Product Includes
  • (1)MX FUEL Backpack Concrete Vibrator
  • (2)MX FUEL REDLITHIUM XC406 BATTERY PACK (MXFXC406)
  • (1)MX FUEL CHARGER (MXFC)
  • (1)MX FUEL Concrete Vibrator Remote (3701)

Specs

–
Shaft Length:

21'

Product Type:

Concrete Vibrator

Type:

Kit

Batteries Included:

2

Battery Type:

Lithium-Ion

Control:

Push Button

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy