Apply to be a TradeMaster!
Main product image of MX FUEL High-Cycle Concrete Vibrator Kit
Magnifying glass
Hover image to zoom
MX FUEL High-Cycle Concrete Vibrator Kit
Magnifying glass
Hover image to zoom
$4,469.23 each
In Stock
In Stock
Get 1 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The MILWAUKEE MX FUEL High Cycle Concrete Vibrator delivers the most powerful, consistent consolidation. The POWERSTATE Brushless Motor delivers the power to push up to 2-1/4" head at 11,500 VPM for optimal consolidation, even in the stiffest concrete. The MX FUEL REDLITHIUM battery pack provides instant power without the need to run dedicated generators and extension cords giving you the fastest setup and a safer workspace. The push-button start delivers instant power giving you the reliability you need for pours. The MX FUEL High Cycle Concrete Vibrator consolidates up to 90 yds³ per charge with a 1-3/4" head & 7' whip and can accept whips up to 32 ft long, without sacrificing power or runtime. The wireless remote gives you the ability to turn the machine on from up to 30 feet away from the vibratory control unit, giving you more freedom when using long whips. REDLINK PLUS Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The MX FUEL High Cycle Concrete Vibrator is compatible with all MX FUEL REDLITHIUM batteries, giving you the hardest working and most reliable power for equipment. The MX FUEL High Cycle Concrete Vibrator is also ONE-KEY Compatible. You can track, manage, and secure your equipment from your mobile device or computer using the industry's largest Bluetooth community tracking network.

Includes:
  • (1) MX FUEL High Cycle Concrete Vibrator (1) Remote for MX FUEL Concrete Vibrator (3701) (2) MX FUEL REDLITHIUM FORGE XC8.0 BATTERY PACK(MXFHD608)(1) MX FUEL Super Charger(MXFSC) (1) Backpack Harness Kit (1000)

Features:
  • Delivers a straighter, stiffer blade
  • Blade remains stiff at 12ft, resulting in less blade rollover
  • Consolidates up to 90 cubic yards per charge
  • Most Powerful, Most Consistent Consolidation
  • Fastest Setup

Specs

–
Warranty:

2 Year

Product Type:

Concrete Vibrator

Battery Type:

Rechargeable Lithium Ion

Includes:

Charger

Remote Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy