Apply to be a TradeMaster!
Main product image of MX FUEL Vibratory Screed Kit
Magnifying glass
Hover image to zoom

MX FUEL Vibratory Screed Kit

Brand:
Milwaukee
SKU:
MXF381-2CP
Rating:
(0)
Q&A:
(0)
MX FUEL Vibratory Screed Kit
Magnifying glass
Hover image to zoom
$3,592.58
$2,299.00 each
In Stock
In Stock
Get 2 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
Overview

The MX FUEL Vibratory Screed provides consistent starts and the most reliable pours with the power to pull up to 16 ft bars, no gas headaches, and 2 hours of runtime per charge with a 12 ft bar. The POWERSTATE Brushless Motor delivers the power to pull 16 ft bar at 9,000 VPM with a variable speed trigger, giving you maximum control in stiff and wet concrete. The MX FUEL REDLITHIUM battery pack provides instant power with no gas headaches and requires no regular maintenance, produces less noise, and has zero emissions for a safer workspace, indoors or outdoors. The push-button start delivers instant power, eliminating the repetitive motions of a pull start and reducing downtime, allowing you to get jobs done faster without sacrificing the power and runtime you expect. The battery-powered vibratory screed is compatible with all MX FUEL REDLITHIUM batteries, giving you the hardest working and most reliable power for equipment. The MX FUEL Vibratory Screed can accept bars up to 16 ft long without sacrificing power and can run two motors on one bar for increased mobility. REDLINK PLUS Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The MILWAUKEE MX FUEL Vibratory Screed is ONE-KEY Compatible. You can track, manage and secure your equipment from your mobile device or computer using the industry's largest Bluetooth community tracking network. If your screed is ever lost or stolen, you can prevent tampering with remote lockout capability.

Product Features
  • Battery Type: Lithium-Ion
  • VPM: 4,000 - 9,000
  • Bar Range: 4-16 ft
  • Adjustable Handlebars: Yes
  • Kickstand: Yes
  • Weight With Battery - No Bars: 37 lbs
  • Push Button Start: Yes
  • One-Key Compatible: Track. Manage
  • Charge Time: (CP) 45 minutes
  • Compatible With MBW Bars: Yes
  • Warranty: 2 year Equipment, Battery & Charger
  • Battery System: MX FUEL
Product Includes
  • (1) MX FUEL Vibratory Screed
  • (2) MX FUEL REDLITHIUM CP203 BATTERY PACK (MXFCP203)
  • (1) MX FUEL CHARGER (MXFC)
  • (1) 9/16" Wrench

Specs

–
Product Type:

Screed Kit

Battery Type:

Lithium-Ion

Batteries Included:

2

Control:

Push Button

Warranty:

2 Year

Includes:

Charger

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy