Apply to be a TradeMaster!
Main product image of MX FUEL Backpack Blower Kit, MXF600-2HD
Magnifying glass
Hover image to zoom

MX FUEL Backpack Blower Kit, MXF600-2HD

Brand:
Milwaukee
SKU:
MXF600-2HD
Rating:
(0)
Q&A:
(0)
MX FUEL Backpack Blower Kit, MXF600-2HD
Magnifying glass
Hover image to zoom
$3,445.33 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 66 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass Filled Nylon, Chrome Vanadium Steel, ABS Plastic, ABS
Product Highlight: Color
Black, Red

Description

–
The MILWAUKEE MX FUEL Backpack Blower Kit delivers higher blowing force than up to 63cc gas, providing users the power to clear heavier debris and more material faster. The POWERSTATE Brushless Motor delivers 800 CFM, 190 MPH, and 30 Newtons of blowing force in high mode while maintaining a sound level of 64dBA. This backpack blower features 3 power modes, allowing users to optimize performance and run time-based on application needs. Power modes can be selected by the operator on the tool or managed and locked remotely through the ONE-KEY app from a paired device, delivering the best performance control and increasing the work done. In addition to managing performance, the user can also utilize the ONE-KEY app to track usage and location, manage their blower inventory, and lock it out for security and protection of the user's investment when needed. THE MX FUEL  Backpack Blower delivers 20 to 45 minutes of constant power per charge when paired with an MX FUEL REDLITHIUM FORGE HD12.0 Battery (2 Batteries Included). The blower also offers a fully adjustable harness, telescoping nozzle, and adjustable handle position to adapt to the fit and comfort needs of different operators. The MX FUEL Backpack Blower is compatible with all MX FUEL REDLITHIUM batteries and is optimized for use with MX FUEL REDLITHIUM FORGE HD12.0 Battery Packs.
  • POWERSTATE Brushless Motor delivers 800 CFM, 190 MPH, and 30 Newtons of blowing force
  • Delivers a higher blowing force than up to 63cc gas
  • Provides 20 - 45 Minutes of constant power per charge on a single FORGE HD 12.0 Battery
  • ONE-KEY compatibility allows for performance managment to increase work done, usage and location tracking, tool security, and inventory management
  • Mode select and variable speed trigger provide ability to optimize performance for different applications
  • Sound level of 64dB(A)
  • No Gas Headaches: No Pull Start, No Engine Maintenance, Low Noise, No Emissions, Less Vibration
  • Telescoping nozzle and adjustable handle position
  • 2-year equipment warranty & 2-year battery warranty

Specs

–
Material:

Glass Filled Nylon

Chrome Vanadium Steel

ABS Plastic

ABS

Color:

Black

Red

Country of Origin:

Mexico

Battery Type:

MX FUEL Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy