Apply to be a TradeMaster!
Main product image of MX FUEL Redlithium XC406 Battery/Charger Expansion Kit
Magnifying glass
Hover image to zoom

MX FUEL Redlithium XC406 Battery/Charger Expansion Kit

Brand:
Milwaukee
SKU:
MXFC-2XC
Rating:
(0)
Q&A:
(0)
MX FUEL Redlithium XC406 Battery/Charger Expansion Kit
Magnifying glass
Hover image to zoom
$1,399.00 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The MX FUEL REDLITHIUM XC406 battery pack provides you with maximum power and runtime for all of your MX FUEL equipment in a compact profile, making MX FUEL equipment solutions the most powerful in the industry. MX FUEL REDLITHIUM is the hardest working, most reliable power for equipment. REDLINK Intelligence allows the battery to communicate with MX FUEL equipment in application to optimize performance. This battery pack delivers fade-free power, running cool, even through heavy applications. This lithium-ion battery is capable of fully charging in 90 minutes. An onboard fuel gauge displays remaining charge with the push of a button. Thick rubber overmold provides protection for the battery if dropped. This pack is ONE-KEY Compatible. With ONE-KEY, track, manage and secure equipment from your mobile device or computer using the industry’s largest Bluetooth community tracking network. If ever lost or stolen, prevent tampering with remote lockout capability. This battery fits all MX FUEL Equipment. Our MX FUEL Battery Charger charges the MX FUEL XC406 Battery in 90 minutes, reducing downtime and increasing productivity. This battery charger accepts all Milwaukee MX FUEL Battery packs.

Features
  • Battery Type: Lithium-Ion
  • Battery System: MX FUEL
  • Warranty: 2 Year
  • System Compatibility: Fits all MX FUEL Equipment
  • Includes: (1)MX FUEL CHARGER (MXFC), (2)MX FUEL REDLITHIUM XC406 BATTERY PACK (MXFXC406)

    Specs

    –
    Product Type:

    Charger

    Battery

    Batteries Included:

    2

    Battery Type:

    MX FUEL Lithium-Ion Battery

    Warranty:

    2 Year

    Charge Time:

    90 Minutes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy