Apply to be a TradeMaster!
Main product image of MX FUEL Redlithium CP203 Battery Pack
Magnifying glass
Hover image to zoom

MX FUEL Redlithium CP203 Battery Pack

Brand:
Milwaukee
SKU:
MXFCP203
Rating:
(0)
Q&A:
(0)
MX FUEL Redlithium CP203 Battery Pack
Magnifying glass
Hover image to zoom
$379.00 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–

The MX FUEL REDLITHIUM CP203 (CP3.0) battery pack provides you with all the power and runtime you need for jobs where weight and mobility are critical. MX FUEL REDLITHIUM is the hardest working, most reliable power for equipment. This battery pack delivers fade-free power, running cool, even through heavy applications. REDLINK Intelligence allows the battery to communicate with MX FUEL equipment in application to optimize performance. This lithium-ion battery is capable of fully charging in as few as 45 minutes. An onboard fuel gauge displays remaining charge with the push of a button. Thick rubber overmold provides protection for the battery if dropped. An integrated carry handle makes transport easy. This battery fits all MX FUEL Equipment.


Features

  • Fuel gauge onboard, displays remaining runtime for less downtime on the job
  • Carrying Handle
  • Rubber Overmold
  • Fully compatible with all MX FUEL equipment
  • Includes: MX FUEL REDLITHIUM CP203 Battery Pack(MXFCP203)

Specs

–
Product Type:

Charger

Battery

Batteries Included:

2

Battery Type:

MX FUEL Lithium-Ion Battery

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy