Apply to be a TradeMaster!
Main product image of MX FUEL REDLITHIUM FORGE HD12.0 Battery/Super Charger Expansion Kit, MXFSC-1HD12
Magnifying glass
Hover image to zoom

MX FUEL REDLITHIUM FORGE HD12.0 Battery/Super Charger Expansion Kit, MXFSC-1HD12

Brand:
Milwaukee
SKU:
MXFSC-1HD12
Rating:
(0)
Q&A:
(0)
MX FUEL REDLITHIUM FORGE HD12.0 Battery/Super Charger Expansion Kit, MXFSC-1HD12
Magnifying glass
Hover image to zoom
$1,599.00 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 37.58 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal

Description

–
The MILWAUKEE MX FUEL REDLITHIUM FORGE HD12.0 BATTERY/SUPER CHARGR EXPANISON KIT delivers a 65min charge time to 100% to maximize your productivity. Super Chargers are Milwaukee's fastest chargers, providing you with the fastest charge times on your MX FUEL REDLITHIUM batteries. REDLITHIUM FORGE are Milwaukee's most powerful, fastest charging, and longest life batteries. The REDLITHIUM FORGE HD12.0 delivers 2X more runtime vs. MX FUEL REDLITHIUM XC406 (XC6.0), allowing you to deliver more work per charge and run your equipment longer than ever before. The MX FUEL REDLITHIUM FORGE HD12.0 & MX FUEL Super Charger are both COOL-CYCLE Capable. COOL-CYCLE Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL batteries and chargers that have COOL-CYCLE capability. Both the REDLITHIUM FORGE HD12.0 and Super Charger are ONE-KEY compatible for tracking, management, and the charger includes an adjustable wattage feature to maximize outlet power on site. Both battery and charger features REDLINK Intelligence and communicates cell voltage, temperature, and charge status to optimize the performance. Both battery and charger have full compatibility with the entire MX FUEL Equipment System.
  • 2X more runtime with MX FUEL REDLITHIUM FORGE HD12.0 vs MX FUEL XC406 (XC6.0)
  • 65 minute charge time with the MX FUEL REDLITHIUM FORGE HD12.0 and Super Charger
  • Full battery & charger compatibility with the entire MX FUEL equipment system
  • REDLITHIUM FORGE batteries provides the most power, fastest charging and longest life
  • Super Chargers are Milwaukee's fast chargers for MX FUEL batteries
  • Both the MX FUEL REDLITHIUM FORGE HD12.0 & MX FUEL Super Charger are COOL-CYCLE Capable
  • COOL-CYCLE Active Cooling System is capable of providing high-speed cooling for less downtime
  • REDLINK Intelligence: Our circuitry provides optimized performance and overload protection using total system communication between tool, battery, and charger
  • Both the MX FUEL REDLITHIUM FORGE HD12.0 & MX FUEL Super Charger are ONE-KEY compatible: ability to customize, track, and manage tools for increased productivity and protection of users investment

Specs

–
Battery Type:

MX FUEL Lithium-Ion Battery

Country of Origin:

USA

Material:

Metal

Product Type:

Battery

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy