Apply to be a TradeMaster!
Main product image of MX FUEL Super Charger, MXFSC
Magnifying glass
Hover image to zoom

MX FUEL Super Charger, MXFSC

Brand:
Milwaukee
SKU:
MXFSC
Rating:
(0)
Q&A:
(0)
MX FUEL Super Charger, MXFSC
Magnifying glass
Hover image to zoom
$781.93 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE MX FUEL Super Charger delivers up to 2X faster charging to 100%, getting users back to work faster and maximizing productivity. Super Chargers are Milwaukee's fastest chargers, bringing you the fastest charge times across the entire MX FUEL System. Charge an MX FUEL REDLITHIUM FORGE XC8.0 in 45 Minutes and an MX FUEL REDLITHIUM FORGE HD12.0 in 65 Minutes. The MX FUEL Super Charger can also charge the MX FUEL XC406 (XC6.0) in 45 minutes, cutting the charge experience in half vs the MX FUEL Charger (MXFC). The MX FUEL Super Charger is COOL-CYCLE Capable. COOL-CYCLE, Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL batteries that have COOL-CYCLE capability. This charger is ONE-KEY compatible for tracking, management, and includes an adjustable wattage feature to maximize outlet power on site. The charger features REDLINK Intelligence and communicates directly with your battery to monitor cell voltage, temperature, and charge status to optimize the performance and maximize the life of the pack. This charger is compatible with all MX FUEL batteries.
  • Charge Up to 2X Faster vs MX FUEL Standard Charger
  • Charge MX FUEL REDLITHIUM FORGE HD12.0 in 65 Minutes; Charge MX FUEL REDLITHIUM FORGE XC 8.0 in 45 Minutes
  • COOL-CYCLE Active Cooling System provides high-speed cooling for less downtime. Active cooling feature works with batteries that have COOL-CYCLE capability.
  • Compatible with all MX FUEL Batteries
  • Charge MX FUEL REDLITHIUM FORGE HD12.0 in 65 Minutes

Specs

–
Battery Type:

M12 REDLITHIUM

Product Type:

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy