Apply to be a TradeMaster!
Main product image of MX Fuel Redlithium XC406 Battery Pack
Magnifying glass
Hover image to zoom

MX Fuel Redlithium XC406 Battery Pack

Brand:
Milwaukee
SKU:
MXFXC406
Rating:
(0)
Q&A:
(0)
MX Fuel Redlithium XC406 Battery Pack
Magnifying glass
Hover image to zoom
$649.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
MX Fuel Redlithium XC406 Battery Pack

Product Features
  • Hardest working, most reliable power for equipment
  • Battery Type: Lithium-Ion
  • System Compatibility: Fits all MX FUEL Equipment
  • Capacity: 6.0Ah
  • Integrated Carry Handle: Yes
  • Fuel Gauge: Yes
  • Battery System: MX Fuel
  • 2 Year Warranty

Specs

–
Product Type:

Battery

Battery Type:

MX FUEL Lithium-Ion Battery

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy