Apply to be a TradeMaster!
Main product image of MX FUEL REDLITHIUM FORGE XC8.0 Battery Pack, MXFXC608
Magnifying glass
Hover image to zoom

MX FUEL REDLITHIUM FORGE XC8.0 Battery Pack, MXFXC608

Brand:
Milwaukee
SKU:
MXFXC608
Rating:
(0)
Q&A:
(0)
MX FUEL REDLITHIUM FORGE XC8.0 Battery Pack, MXFXC608
Magnifying glass
Hover image to zoom
$1,083.14 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MX FUEL REDLITHIUM FORGE XC8.0 battery pack delivers up to 33% more runtime in a lighter weight design, has COOL-CYCLE capability for high-speed cooling, and the longest life versus REDLITHIUM batteries. REDLITHIUM FORGE is Milwaukee's most powerful, fastest charging, and longest-life battery. With 33% more runtime and a lighter weight design versus MX FUEL REDLITHIUM XC406, the battery allows you to run your equipment longer without sacrificing your ergonomic experience. When paired with the MX FUEL Super Charger this battery charges in just 45 minutes to 100%, getting you back to work faster than ever before. The MX FUEL REDLITHIUM FORGE XC8.0 is COOL-CYCLE capable. COOL-CYCLE Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with M18 batteries that have COOL-CYCLE capability. This battery pack delivers the longest life for the most recharges and the best performance over the life of the pack. The XC8.0 has the best protection from jobsite, weather, and environmental conditions. With ONE-KEY, track, manage and secure equipment from your mobile device or computer using the industry's largest Bluetooth community tracking network. If ever lost or stolen, prevent tampering with remote lockout capability. REDLINK Intelligence allows the battery to communicate with MX FUEL equipment in application to optimize performance. This battery is fully compatible with all MX FUEL equipment and chargers.
  • 33% more runtime vs. MX FUEL REDLITHIUM XC406 (XC6.0) in a lighter weight design.
  • 45 min charge with the MX FUEL Super Charger
  • COOL-CYCLE Capable. COOL-CYCLE Active Cooling System provides high speed cooling for less downtime
  • Longest life for the most recharges and best performance over the life of the pack
  • REDLITHIUM FORGE provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM

Specs

–
Product Type:

Battery Pack

Battery Type:

M12 REDLITHIUM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy