Apply to be a TradeMaster!
Main product image of PACKOUT Tool Box Package w/ PACKOUT Rolling Tool Box, Regular & Large Tool Boxes
Magnifying glass
Hover image to zoom

PACKOUT Tool Box Package w/ PACKOUT Rolling Tool Box, Regular & Large Tool Boxes

Brand:
Milwaukee
SKU:
PACKOUT-LARGE-ROLL-BOX
Rating:
(0)
Q&A:
(0)
PACKOUT Tool Box Package w/ PACKOUT Rolling Tool Box, Regular & Large Tool Boxes
Magnifying glass
Hover image to zoom
PACKOUT-LARGE-ROLL-BOX has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Warranty
Limited Lifetime Warranty

Description

The PACKOUT-LARGE-ROLL-BOX package includes the PACKOUT Rolling Tool Box (48-22-8426), a PACKOUT Large Tool Box (48-22-8425) and a PACKOUT Tool Box (48-22-8424). PACKOUT™ is the first system providing true modularity, including solutions like tool boxes, organizers, tool bags, hooks, racks, holders. Give it a try by tapping and placing the PACKOUT™ solutions to start building your system in any configuration that works for you.

Package Includes:

    (1) 48-22-8426: PACKOUT Rolling Tool Box
    Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ rolling tool box is constructed with impact resistant polymers, an industrial grade extension handle, 9” all terrain wheels and metal reinforced corners to provide up to 250lbs of weight capacity in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, the Milwaukee PACKOUT™ rolling tool box is fully compatible with all Milwaukee PACKOUT™ modular storage products.

    Features
    • Part of the PACKOUT™ Modular Storage System
    • Constructed with Impact Resistant Polymers
    • 250lbs Weight Capacity
    • Industrial Grade Extension Handle
    • 9” All-Terrain Wheels
    • IP65 Rated Weather Seal
    • Metal Reinforced Corners
    • Metal Reinforced Locking Point
    • Interior Organizer Tray
    • Mounting Location for the ONE-KEY™ TICK™

    (1) 48-22-8425: PACKOUT Large Tool Box
    Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ large tool box is constructed with impact resistant polymers and metal reinforced corners to provide up to 100lbs of weight capacity and ultimate durability in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, and a metal reinforced top handle, the Milwaukee PACKOUT™ large tool box is fully compatible with all Milwaukee PACKOUT™ modular storage products.

    Features
    • Part of the PACKOUT™ Modular Storage System
    • Constructed with Impact Resistant Polymers
    • 100lbs Weight Capacity
    • IP65 Rated Weather Seal
    • Metal Reinforced Top Handle
    • Metal Reinforced Corners
    • Metal Reinforced Locking Point
    • Interior Organizer Tray
    • Mounting Location for the ONE-KEY™ TICK™

    (1) 48-22-8424: PACKOUT Tool Box
    Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ tool box is constructed with impact resistant polymers and metal reinforced corners to provide up to 75lbs of weight capacity and ultimate durability in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, and integrated organizers bins, the Milwaukee PACKOUT™ tool box is the fully compatible with all Milwaukee PACKOUT™ modular storage products.

    Features
    • Part of the PACKOUT™ Modular Storage System
    • Constructed with Impact Resistant Polymers
    • 75lbs Weight Capacity
    • IP65 Rated Weather Seal
    • Metal Reinforced Corners
    • Metal Reinforced Locking Point
    • Interior Organizer Trays
    • Mounting Location for the ONE-KEY™ TICK™

Specs

Product Type:

Tool Box

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm