Apply to be a TradeMaster!
Main product image of PACKOUT Tool Box
Magnifying glass
Hover image to zoom
PACKOUT Tool Box
Magnifying glass
Hover image to zoom
$89.97 each
In Stock
In Stock
Get 21 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Part of the industry's most versatile and most durable modular storage system, the Milwaukee PACKOUT tool box is constructed with impact resistant polymers and metal reinforced corners to provide up to 75lbs of weight capacity and ultimate durability in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, and integrated organizers bins, the Milwaukee PACKOUT tool box is the fully compatible with all Milwaukee PACKOUT modular storage products.


Features:

  • Part of the PACKOUT Modular Storage System
  • Constructed with Impact Resistant Polymers
  • 75lbs Weight Capacity
  • IP65 Rated Weather Seal
  • Metal Reinforced Corners
  • Metal Reinforced Locking Point
  • Interior Organizer Trays
  • Mounting Location for the ONE KEY TICK

Specs

–
Product Type:

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT 2-Drawer Tool Box
SKU: 48-22-8442
Milwaukee

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy