Apply to be a TradeMaster!
Main product image of STILETTO 4-1/2" Trim Square, STSQ4
Magnifying glass
Hover image to zoom

STILETTO 4-1/2" Trim Square, STSQ4

Brand:
Milwaukee
SKU:
STSQ4
Rating:
(0)
Q&A:
(0)
STILETTO 4-1/2" Trim Square, STSQ4
Magnifying glass
Hover image to zoom
$79.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4-1/2" Length
Product Highlight: Color
Black
Product Highlight: Material
Aluminum

Description

–
The STILETTO 4-1/2" Trim Square is designed for precision and efficiency, ideal for finish carpentry. Additional scribe holes aid in laying out common angles, ripping boards, and setting saw blade height. The 1/4" and 3/16" revel gauge help quick set door casings, while the bottom heel ruler provides marking versatility. The 4-1/2" Trim Square is fully machined, with an anti-glare finish and the most durable coating.
  • Reveal Gauge - 1/4" and 3/16"
  • Most Durable Coating - Anti-Glare, Hard Coat Anodized Finish Extends Life of Laser Etched Markings
  • Fully Machined for Superior Accuracy
  • Fully Ruled Bottom Heel
  • Scribe Holes Every 1/8"
  • Highly Visible Laser Etched Markings
  • Center Cutouts with Common Angles - 67.5 Degree , 45 Degree , 30 Degree , 22.5 Degree
  • 1/2" Heel Height and Offset Heel with 3/8" and 1/4" Widths
  • Made in USA with Global Materials

Specs

–
Length (Inches):

4-1/2"

Color:

Black

Country of Origin:

USA

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy