Apply to be a TradeMaster!
Main product image of STILETTO 7" Carpenter Square, STSQ7
Magnifying glass
Hover image to zoom

STILETTO 7" Carpenter Square, STSQ7

Brand:
Milwaukee
SKU:
STSQ7
Rating:
(0)
Q&A:
(0)
STILETTO 7" Carpenter Square, STSQ7
Magnifying glass
Hover image to zoom
$89.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
7" Length
Product Highlight: Color
Black

Description

–
The STILETTO 7" Carpenter Square is designed with more layout notches to help you build faster. Additional notches aid in laying out 2'x6' material, ripping boards, and marking rafter pitches. The BOMBER Cutout allows for repeatable stud measurements, while the bottom heel markings provide marking versatility. The 7" Carpenter Square is fully machined, with an anti-glare finish and the most durable coating.
  • BOMBER Cutout for Faster Layouts - Repeatable Stud Measurements for 1 1/2, 3, 4 1/2, and LVL
  • Most Durable Coating - Anti-Glare, Hard Coat Anodized Finish Extends Life of Laser Etched Markings
  • Fully Machined for Superior Accuracy
  • Bottom Heel Markings
  • Scribe Notches Every 1/8"
  • Highly Visible Laser Etched Markings
  • 5 1/2" Notch for Laying out 2'x6' Material
  • Notches at Most Common Rafter Pitches
  • Made in USA with Global Materials

Specs

–
Material:

Aluminum

Length (Inches):

7"

Country of Origin:

USA

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy