Apply to be a TradeMaster!
Main product image of STILETTO 14oz Smooth/Curved Hickory Hammer, TI14SC
Magnifying glass
Hover image to zoom

STILETTO 14oz Smooth/Curved Hickory Hammer, TI14SC

Brand:
Milwaukee
SKU:
TI14SC
Rating:
(0)
Q&A:
(0)
STILETTO 14oz Smooth/Curved Hickory Hammer, TI14SC
Magnifying glass
Hover image to zoom
$114.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The original titanium framing hammer, the Stiletto TI14SC is a 14 oz titanium smooth face hammer with an 18 in. curved hickory handle. The hammer has a straight claw design and Stiletto's signature magnetic nail starter. The TI14SC has the comparable striking force of a 24 oz steel hammer and is recommended for residential framing and remodeling. Stiletto Tool company has been synonymous with high quality hand tools dating back to 1849. With our long history and strong reputation, the brand has evolved into the modern day standard for innovative, lightweight, ergonomic, productive, and professional tools. We set the standard with our line of premium titanium hand tools that span numerous trades such as framing, remodeling, finish work, siding, demolition, concrete, and drywall. Titanium is 45% lighter weight while providing the same striking force and strength as steel. Titanium tools also produce 10 times less recoil shock which helps reduce carpal tunnel syndrome. The combination of these features means less down time, more productivity, and most importantly less pain while working.
  • 14oz Titanium Head Hits Like a 24oz Steel Head
  • Replaceable USA Made Hickory Handle
  • Magnetic Nail Starter
  • Straight Claw Design

Specs

–
Product Type:

Hammer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy