Apply to be a TradeMaster!
Main product image of STILETTO TIBONE 14, TIBONE 15, TRIMBONE Replacement Bolt Kit, TIB-RB
Magnifying glass
Hover image to zoom

STILETTO TIBONE 14, TIBONE 15, TRIMBONE Replacement Bolt Kit, TIB-RB

Brand:
Milwaukee
SKU:
TIB-RB
Rating:
(0)
Q&A:
(0)
STILETTO TIBONE 14, TIBONE 15, TRIMBONE Replacement Bolt Kit, TIB-RB
Magnifying glass
Hover image to zoom
$11.29 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Black Oxide
Product Highlight: Color
Black

Description

–
The STILETTO Replacement Bolt Kit contains tools needed to change the face of TIBONE 14, TIBONE 15, and TRIMBONE model hammers. Hardware and instructions are included.
  • Includes T45 1.5" Grade 5 3/8-24, T45 1.25" Grade 5 3/8-24, Instruction Manual
  • To be used for: TIBONE 14. TIBONE 15, and TRIMBONE (TIB15MC, TIB15SC, TIB14RMC, TIB14RSC, TRMB)
  • Replace TIBONE and TRIMBONE bolts with minimal effort
  • Extend the life of your hammer with Stiletto replacement parts

Specs

–
Material:

Steel

Black Oxide

Color:

Black

Product Type:

Replacement Part

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy