Apply to be a TradeMaster!
Main product image of STILETTO TIBONE 15oz Milled/Curved Titanium Framing Hammer, TIB15MC
Magnifying glass
Hover image to zoom

STILETTO TIBONE 15oz Milled/Curved Titanium Framing Hammer, TIB15MC

Brand:
Milwaukee
SKU:
TIB15MC
Rating:
(0)
Q&A:
(0)
STILETTO TIBONE 15oz Milled/Curved Titanium Framing Hammer, TIB15MC
Magnifying glass
Hover image to zoom
$319.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Titanium
Product Highlight: Color
Gray

Description

–
The STILETTO 15oz TIBONE Hammer with Milled Steel Face and Curved Handle is Stiletto Tool's most powerful and most durable hammer. This All-Titanium hammer is 45% less weight and hits like steel. The durable TIBONE design is best for framing and pulling nails. The 180° side nail puller and Magnetic Nail Starter fit up to 16D and Duplex Nails. The TIBONE Titanium Framing Hammer features a replaceable steel face and multiple grip colors, extending the life of the hammer and providing a personal touch.
  • 45% Less Weight, Hits like Steel
  • Most Durable Titanium Framing Hammer
  • Replaceable Grip and Face
  • 180 Degree Side Nail Puller - Pulls up to 16D Nails with Ease
  • Straight Claw - Fits 8D-16D Nails
  • Magnetic Nail Starter with Secure Brass Bushing - Fits 8D-16D and Duplex Nails
  • Accessories Available: TIB-RMA, TIB-MR, TIB-SR, TBRG-BL, TBRG-B, TBRG-G, TBRG-O, TBRG-Y, TBRG-P

Specs

–
Product Type:

Hammer

Material:

Titanium

Color:

Gray

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy